Shop All Kitchen Cleaners
Allpoints
Lubricant, Dry Silicone, 2 .75Oz
Mfr # 1431117
Zoro # G003525668
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Size 2.75 oz
- Standards NSF Certified
- Size 5.75 in X 2.25 in X 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1431117
- Zoro # G003525668
- Country of Origin United States
- Category Kitchen Cleaners
Dimensions
Cleaner Container Size | 2.75 oz |
Size | 5.75 in X 2.25 in X 2.25 in |
Details
Item - All Purpose Cleaners | Dry Silicone Lubricant |
Standards | NSF Certified |
Description
Capacity: 78 G | 2.75 Oz ;Type: Low Odor ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Beer Clean Glass Cleaner, Powder, .5oz Packet, PK100 (990221)
- SAN JAMAR Classic Soap Dispenser Drip Tray Black (SDTN100BK)
- PITT PLASTICS 36"x58" .95mm 55 gal. Extra Heavy Performance Roll Can Liner, PK100 (B76030XK)
- RUBBERMAID COMMERCIAL 10 gal Round Trash Can, White, Open Top, Plastic (FG261000WHT)
- ALLPOINTS Cleaner, Grill , 22 Oz Spray (1431076)
- ALLPOINTS Thread Locker, Loctite 242 (321738)
- ALLPOINTS Food Grd Clnr/Degreaser (851140)
- ALLPOINTS Polish, Liquid , Flitz, 7.6 Oz (1431077)
- ALLPOINTS Leak Lock , 1/3 Oz Tube (851303)
- ALLPOINTS Carbon Remover , Carbonoff, Gal (1431101)
- ALLPOINTS High Temp Grease (14 Oz) (851134)
- Allpoints Kitchen Cleaners