Shop All Food Service Appliance Parts
Allpoints
Low Pressure Switch
Mfr # 421816
Zoro # G102267865
product price: $17.99
/ea
$17.99
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
- Brand Allpoints
- MFR # 421816
- Zoro # G102267865
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Automatic Reset High, Low & Condenser Fan Cycling Pressure;Switches.;Low Pressure Open 25 Psi, Close 65 Psi, +/- 15 Psi;High Pressure Spst Open On Pressure Rise;Low Pressure Spst Open On Pressure Fall;Condenser Fan Cycling Spst Open On Pressure Fall.;1/4" Female Sae Connection;Snap Acting Ss Hermetically Sealed Sensor (Shp, Slp & Sfc);Small Size And Light Weight For Direct Mounting;Excellent Set Point Repeatability/Stability;Pressure Range: 0 To 650 Psi, Burst Pressure: 5000 Psi;Life @ Rated Load: 100,000 Cycles;Rated Voltage: 50/60 Hz., 24/120/240 V (6 Rla, 36 Lra);Temperatures: Ambient 20°F To 176°F (-30°C To 80°C);Fluid 60°F To 250°F (-50°C To 120°C)
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
- HOBART Plate #32-1/4 (00-108582-00001)
- SOUTHBEND L Bracket (1009000)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Grape (159030322)
- SWORD PERFORMANCE Ready To Drink Bottle, Balanced Electrolytes, Berry, 12 PK (G400494024)
- ALLPOINTS Sharpening Stone Set (1911008)
- ALLPOINTS Motor, 115V, .75/.21 HP, 1725/1140 RPM, For Garland, 1686711 (68-1063-GAR)
- ALLPOINTS Allpoints 262283 Oven Rack For Garland Range (262283)
- ALLPOINTS Tip, Crutch , F/ 7/8"Tube, Wht (1211045)
- ALLPOINTS Pizza Pan 10" Amm (185571)
- ALLPOINTS Pilot Tube Assembly 3/16 X 24 " (264142)
- IMPERIAL COOKING EQUIPMENT Thermostat Gs, 3/16 X 12, 48 (1102)
- Allpoints Food Service Appliance Parts