Shop All Food Service Appliance Parts
Allpoints
Low Pressure Switch
Mfr # 421813
Zoro # G102268169
product price: $19.99
/ea
$19.99
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
- Brand Allpoints
- MFR # 421813
- Zoro # G102268169
- Country of Origin United States
- Category Food Service Appliance Parts
Description
Automatic Reset High, Low & Condenser Fan Cycling Pressure;Switches.;Low Pressure Open 5 Psi, Close 20 Psi, +/- 15 Psi;High Pressure Spst Open On Pressure Rise;Low Pressure Spst Open On Pressure Fall;Condenser Fan Cycling Spst Open On Pressure Fall.;1/4" Female Sae Connection;Snap Acting Ss Hermetically Sealed Sensor (Shp, Slp & Sfc);Small Size And Light Weight For Direct Mounting;Excellent Set Point Repeatability/Stability;Pressure Range: 0 To 650 Psi, Burst Pressure: 5000 Psi;Life @ Rated Load: 100,000 Cycles;Rated Voltage: 50/60 Hz., 24/120/240 V (6 Rla, 36 Lra);Temperatures: Ambient 20°F To 176°F (-30°C To 80°C);Fluid 60°F To 250°F (-50°C To 120°C)
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
- PRODUCERS RICE MILL Classic Grains Parboiled Long Grain White Rice 25lbs (R1CA259Z0)
- SAX Sulphite Drawing Paper, 90 lb, 12 x 18 Inches, Extra-White, Pack of 500 (PX4893SS-5987)
- DART Lid for 12 to 24 oz. Hot/Cold Cup, Flat, Identification Buttons, Straw Slot, Clear, Pk1000 (16SL)
- GREEN MOUNTAIN COFFEE Coffee, Pumpkin Spice, 0.33 oz., PK24 (6758)
- ALLPOINTS Plate Mount Leg (262441)
- ALLPOINTS Cap, Outside - Round (281674)
- ALLPOINTS Allpoints 42-1209 On/Off/Momentary On Toggle Switch - 15A/125V, 10A/250V (421209)
- ALLPOINTS Ignition Terminal (851063)
- ALLPOINTS Station, Eye Wash , Eyesafe-X, Adj (1071137)
- ALLPOINTS Burner Valve 1/8"Mpt X 3/8-27 (521103)
- FRANKE FOODSERVICE COFFEE SPRING, DRAIN, ESPRESSO MACHIN (151022)
- Allpoints Food Service Appliance Parts