Shop All Food Service Appliance Parts
Allpoints
Liner, Shelf , White, 24"X 40 Ft
Mfr # 2801171
Zoro # G502240529
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 in
- Height 8.50 in
- Width 9 in
- Color White
- Standards FDA Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2801171
- Zoro # G502240529
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 25 in |
Height | 8.50 in |
Width | 9 in |
Details
Item | Shelf Liner |
Color | White |
Standards | FDA Approved |
Temp. Range (F) | 150° F |
Description
Color: White ;Length: 40' Roll | 12192 Mm Roll ;Width: 24" Roll | 610 Mm Roll ;Temperature Range: 66 C Maximum | 150 F Maximum ;Fda Approved: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARAVEN ROUND SILICON LID 9 1⁄4" TRANSPARENT (91003)
- TAYLOR PRECISION PRODUCTS L.P. Thermometer W/Folding Probe (9867FDA)
- DIXIE Heavy-Weight Polystyrene Plastic, PK250 (CH56C7)
- WORLD CENTRIC Fiber Plates, Ripple Edge Plate, 6.1 in. Diameter, Natural, 1000PK (PL-SC-U6-LFS)
- ALLPOINTS Pump Motor Assembly For Hoshizaki, HOSPA0613 (68-1232)
- ALLPOINTS Eductor Kit 3.5Gpm N/S P&G (8407213)
- ALLPOINTS Magnetic Light Stick (721623)
- ALLPOINTS Straight Burner (241063)
- ALLPOINTS Clips Sq Tubing Set 4 (136263)
- ALLPOINTS Tip, Crutch , F/ 1"Od Tube, Wht (1211041)
- MANITOWOC Air Filter (3005559)
- Allpoints Food Service Appliance Parts