Shop All Food Service Appliance Parts
Allpoints
LIGHT FIXTURE - LEXAN GLOBE
Mfr # 263211
Zoro # G805832254
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Width 4 in
- Height 9 in
- Features Lexan Globe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263211
- Zoro # G805832254
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 8 in |
Width | 4 in |
Height | 9 in |
Details
Item | Junction Box Light Fixture |
Features | Lexan Globe |
Description
JUNCTION BOX LIGHT FIXTURE W/ LEXAN GLOBE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET-PUFFED Jet-Puffed Regular White Marshmallows 1lbs Bag, PK12 (10600699661161)
- PERK Heavyweight Plastic Cutlery, Fork, Black, PK100, 100PK (PK56392)
- DEXTER RUSSELL Duoglide Bread/Slicer 75 In (40023)
- HUMPHREY Humphrey L13-8-5PK Humphrey Clip On Lantern Mantles (L13-8-5PK)
- ALLPOINTS Kit, Machine Screw, Med (851355)
- ALLPOINTS Push On Cap For Shuttle Wheels (8009659)
- ALLPOINTS Hose, Hot Watr , 5/8"Id, Red, 50' (1591004)
- ALLPOINTS Switch 7/8 X 1-1/2 Spdt Ctr-Off (421287)
- ALLPOINTS Padlock , 1-1/2"W, W/3" Shackle (1341117)
- ALLPOINTS Concaved Roller (262627)
- ALLPOINTS Allpoints 262997 Kason 11094000003 Door Closer For Kason (262997)
- Allpoints Food Service Appliance Parts