Shop All Concession Equipment
Allpoints
Lid Holder
Mfr # 151288
Zoro # G802214510
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 151288
- Zoro # G802214510
- Country of Origin Unknown
- Category Concession Equipment
Dimensions
Height | 1 in |
Width | 1 in |
Length | 1 in |
Details
Item | Lid Holder |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Woodford 85062 Thermaline Parts - Heater Assembly with Cover, 2 ft. long (85062)
- ZORO SELECT Bucket, Round, 83 fl. oz., Paper, PK100 (5T1-N0195)
- COMARK 100 - 200 F Beverage Thermometer (T200L)
- CRESTWARE Skimmer, Chrome Plated Nickel Steel (SKM7SM)
- ALLPOINTS Trim Ring Med-Lg (8009845)
- SUPERIOR POPCORN CO Superior Popcorn 8 Ounce Popcorn Machine- Electric Countertop Popcorn Maker (Black) (597515HNQ)
- CUSIMAX Food Dehydrator , Electric Dryer Dehydrator with Digital Timer & Temperature Control (CMDH-805R)
- PARAGON INTERNATIONAL Paragon Professional Series Popcorn Machine 8 oz Silver 120V 1420W (1108710)
- BEKAERT 1,320' 4PT Barb Wire (118293)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SG)
- SAN JAMAR Bottle, Squeeze , 12 Oz, Clear (P8065)
- Allpoints Concession Equipment