Shop All Food Service Appliance Parts
Allpoints
Leveler, Cushion Glide
Mfr # 263786
Zoro # G702245706
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Black Base; 5/16"-18 Threaded Stem
- Length 1.50 in
- Height 1.50 in
- Width 1.25 in
- Stem Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263786
- Zoro # G702245706
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1.50 in |
Height | 1.50 in |
Width | 1.25 in |
Stem Length | 1 in |
Details
Item | Cushion Glide Leveler |
Features | Black Base; 5/16"-18 Threaded Stem |
Finish | Nickel-Plated |
Description
Cushion Glide Leveler;Nickel-Plated Shell W/ Black Base;1" Stem;1-1/4" Base, 5/16"-18 Threaded Stem
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Drive Coupling (02-4838-01)
- SEALER SALES 20" Retractable Nozzle Vacuum Sealer (AVS-20)
- MERCO Quartz Element 208V 750W 26-1/4" (110776)
- ECOSMART Cutting Board 12X16 Grn (ECOFLX16G)
- ALLPOINTS Corer, Onion , Quick Core, Small (2801249)
- ALLPOINTS Bleed Valve (8407212)
- ALLPOINTS Hood Filter, Type6, S/S , 12X16 (8014138)
- ALLPOINTS Slide, Drawer 22", S/S, Pair (266305)
- ALLPOINTS Hood Filter, Type6, Galv , 25X20 (8014133)
- ALLPOINTS Battery , Size "Aa", Alkaline (2531241)
- ZORO SELECT Porcelain Drip Bowl 6", Range Type, PK6 (60729)
- Allpoints Food Service Appliance Parts