Shop All Food Service Appliance Parts
Allpoints
Leg, Equipment-S/S W/Mount Plt
Mfr # 263230
Zoro # G702244037
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features 1-3/4 in Adjustable; 2-5/8 in Mounting Hole Centers; 1/2"-13 Flush Stud With Removable Plate; 1-5/8 in Dia Leg
- Length 3.50 in
- Height 4.30 in
- Width 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263230
- Zoro # G702244037
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3.50 in |
Height | 4.30 in |
Width | 3.50 in |
Details
Item | Equipment Leg |
Material | Stainless Steel |
Features | 1-3/4 in Adjustable; 2-5/8 in Mounting Hole Centers; 1/2"-13 Flush Stud With Removable Plate; 1-5/8 in Dia Leg |
Load Capacity (Lb.) | 2000 lb |
Description
Adjustable Equipment Leg;3-1/2" Plate Mount, 4" Leg With 1-3/4" Adj, Hex Foot,;Stainless Steel, 2000 Lbs Per Leg, 2-5/8" Mounting Hole;Centers' 1/2"-13 Flush Stud With Removable Plate;1-5/8" Dia Leg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRI-KAL RK RIBBED COLD DRINK CUPS, 16OZ, TRANSLUCENT, 50/SLEEVE, 20 SLEEVES/CARTON, PK1000 (RK16)
- LOGO BRANDS Georgia 30oz Bulldog on Black Gameday Stainless Steel Tumbler (142-S30T-1B)
- SPORTSMAN Regulator Hose Kit, 5 Ft. (LPHK5)
- ARM & HAMMER Baking Soda, 10.8 lb Bag, 4PK (3320000341)
- ALLPOINTS Burner, Ring , 8"Od, 3/4"Inlet (1561019)
- ALLPOINTS Cap, Outside - Round (281672)
- ALLPOINTS Sign, Exit , Led Lighted, 120/277V (2531249)
- ALLPOINTS Kason® - 67002002020 Filter, Baffle (20X20 Al) (1291123)
- ALLPOINTS Glide(M8 X 1.25 Pitch, 1-1/8"Od (1211165)
- ALLPOINTS Allpoints 26-4059 #12 Ring for Meat Grinder Cylinder (264059)
- HATCO Solenoid Valve 240 Volt 50/60Hz (03.02.048A.00)
- Allpoints Food Service Appliance Parts