Shop All Food Service Appliance Parts
Allpoints
Leg 36"H, S/S, 3.5" Plt
Mfr # 266186
Zoro # G502247542
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Material Stainless Steel
- Length 36 in
- Height 3.50 in
- Width 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 266186
- Zoro # G502247542
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 36 in |
Height | 3.50 in |
Width | 3.50 in |
Outside Dia. (In.) | 1-5/8 in |
Details
Item | Leg |
Type | Plate |
Material | Stainless Steel |
Load Capacity (Lb.) | 8000 lb |
Description
Material: Stainless Steel Leg ;Weight: 4.909 Lb ;Length: 3-1/2" Plate ;Width: 2-5/8" Plate ;Height: 36" | 914 Mm ;Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4 ;Outer Diameter: 1-5/8" ;Leg Type: Plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black/Silver 5 speed Hand Mixer (MX410B)
- PACIFIC HANDY CUTTER Cutter, Box , Right Handed (S4R)
- CRESTWARE Chef Knife, Straight, 8 in. L, Black (KN130)
- BON CHEF Guacamole Mortar & Pestle Set 8" Dia X 4 1/2" H / 2 1/4" Dia X 4" L (53505)
- ALLPOINTS Hinge Pivot (264317)
- ALLPOINTS Allpoints 38-1306 96" SJTOW Appliance Power Cord - 125V, 12 Gauge Wire (381306)
- ALLPOINTS Temperature Probe For Vulcan, VUL353589-1 (44-1235)
- ALLPOINTS Door Gasket 8' Snap-In Magnetic (741307)
- ALLPOINTS Chamber, Air Mixing (241216)
- ALLPOINTS Tip, Crutch , F/ 1-1/8"Tube, Wht (1211043)
- BKI Latch Stud, 1/4 Turn Wing Head (L0116)
- Allpoints Food Service Appliance Parts