Shop All Food Service Appliance Parts
Allpoints
Leg 24"H, S/S, 3.5" Plt
Mfr # 266184
Zoro # G502247825
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plate
- Material Stainless Steel
- Length 24 in
- Height 3.50 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 266184
- Zoro # G502247825
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 24 in |
Height | 3.50 in |
Width | 4 in |
Outside Dia. (In.) | 1-5/8 in |
Details
Item | Leg |
Type | Plate |
Material | Stainless Steel |
Load Capacity (Lb.) | 8000 lb |
Description
Material: Stainless Steel Leg ;Weight: 3.24 Lb ;Length: 3-1/2" Plate ;Width: 2-5/8" Plate ;Height: 24" | 610 Mm ;Load Capacity: 3629 Kg Per Set Of 4 | 8000 Lb Per Set Of 4 ;Outer Diameter: 1-5/8" ;Leg Type: Plate
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Cma-180 Overflow Gasket (17402.00)
- SUNKIST JUICER Cup, Blade , 4 Section, W/Cover (S5B)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt020 (DT020)
- SAN JAMAR Cutting Board, 20 x 15 x 1/2 In, Green (CB152012GN)
- ALLPOINTS Leg, S/S 4", Flanged Toe (266200)
- ALLPOINTS Holder, Scoop , 1.5X3-3/8"Hole (2261019)
- ALLPOINTS Axle, Flat Head , 3/8"Dia, W/Clip (2791028)
- ALLPOINTS Door Spring For Southbend, SOU1179030 (26-2464)
- ALLPOINTS Slide, Drawer 22", S/S, Pair (266305)
- ALLPOINTS Coil, Solenoid Valve , G-23Mm (108516)
- ELECTROLUX Light Bulb (5304440031)
- Allpoints Food Service Appliance Parts