Shop All Food Service Appliance Parts
Allpoints
Latch With Strike
Mfr # 221097
Zoro # G802232743
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mechanical
- For Use With For Series: 2830, 59-1105, C8765, 9176, 9177, R35
- Features Strike; 4-5/8 in Inside Screw Centers; 5-1/4 in Outside Screw Centers; 1-11/16 in Base to Top Of Handle
- Length 14 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 221097
- Zoro # G802232743
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 14 in |
Height | 1 in |
Width | 4.50 in |
Details
Item | Latch |
Type | Mechanical |
For Use With | For Series: 2830, 59-1105, C8765, 9176, 9177, R35 |
Features | Strike; 4-5/8 in Inside Screw Centers; 5-1/4 in Outside Screw Centers; 1-11/16 in Base to Top Of Handle |
Handle Type | Straight |
Description
Mechanical Latch W/ Strike;Straight Handle, No Lock;Length 10-1/4";Width 1-1/4";Inside Screw Centers 4-5/8";Outside Screw Centers 5-1/4";Base To Top Of Handle 1-11/16";For Series: 2830, 59-1105, C8765, 9176, 9177, R35
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Chef Knife, 10 In (M18120)
- WHITE-RODGERS CONTACTOR SWITCH 30A 2P (90-244)
- ALLPOINTS Door Gasket For Delfield, DEL1701185 (74-1083)
- PITCO Seal, Pump (Kit, Haight) (60134901)
- ALLPOINTS Cap, End - Round Tubing (263814)
- ALLPOINTS Hose Hot Water 25Ft (111552)
- ALLPOINTS Fan Cycling Pressure Switch (421807)
- ALLPOINTS Allpoints 38-1290 Type SJO Power Cord; 3-Wire; 14 Gauge; 300V; 15 Amp; 50' Roll (381290)
- ALLPOINTS Cover, Slicer F/ 10" Blad E (1331843)
- ALLPOINTS Switch, On/Off Black Rocker (421710)
- MARKET FORGE Safety Thermostat 3/8 X 2 (97-6278)
- Allpoints Food Service Appliance Parts