Shop All Food Service Appliance Parts
Allpoints
Latch With Lock
Mfr # 221153
Zoro # G902219880
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3-3/8 in Mount Hole Centers
- Length 12 in
- Height 2 in
- Width 3.25 in
- Includes Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 221153
- Zoro # G902219880
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 12 in |
Height | 2 in |
Width | 3.25 in |
Details
Item | Latch |
Features | 3-3/8 in Mount Hole Centers |
Includes | Lock |
Finish | Polished Chrome |
Handle Material | Forged Brass |
Description
Latch Only, With Lock, No Strike, Polished Chrome.;11-3/4" Overall Length;3-3/8" Mount Hole Centers;Solid Ss Inner Working Parts And Forged Brass Handle.;Strike W/4 Hole Base 3-7/32"W X 1-29/32"L.;#26-1893 Flush To 3/8" Offset;#26-1894 3/4" To 1-5/8" Offset;#26-1895 1-3/4" To 2-1/2" Offset;Use With #22-1529 Safety Release Handle.;Chg W38
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINCO 10 oz Stainless Steel Dredge (DRG-10)
- CHEF CRAFT 4-3/4 in. W X 12 in. L Black/Gray Nylon Jumbo Slotted Turner (12006)
- CRESTWARE Fry Pan Cover, Aluminum, 9 In (FRYDC08)
- CUISINART Toaster 2Slt Slv Ss (CPT-160BKS)
- ALLPOINTS Burner Orifice 1/2-27 #56 (261779)
- ALLPOINTS Bx62 Goodyear Belt (1591182)
- ALLPOINTS Fixture - Globe W/Guard (263216)
- ALLPOINTS Solderless Terminal(Pk10 Pk (851048)
- ALLPOINTS Leveler, Non-Skid 1/4-20 Thd (1211115)
- ALLPOINTS Door Heater (341972)
- SAN JAMAR D-Shield Cut-Resistant Gloves (DFG1000L)
- Allpoints Food Service Appliance Parts