Shop All Food Service Appliance Parts
Allpoints
Latch, Throw W/Keeper, S/S
Mfr # 266209
Zoro # G902246503
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 5.50 in
- Height 1.50 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 266209
- Zoro # G902246503
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 5.50 in |
Height | 1.50 in |
Width | 3 in |
Details
Item | Latch |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Weight: .92 Lb ;Length: 5-3/8" Overall | 137 Mm Overall
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSSMANN (B)Socket Flr T8/T12 Vs-109346 (125013191)
- GOLD MEDAL Needle Bearing (47106)
- SPARKLING ICE Sparkling Ice Cherry Limeade Sparkling Water 17 oz. Bottle, PK12 (FG00066)
- HOBART Knob (851800-31)
- ALLPOINTS Pre Rinse Basket 20X20X4 (111524)
- ALLPOINTS Hinge Double Action Sold By The Pair Pr (36231)
- ALLPOINTS Swivel Handle For Window Squeegees (8009963)
- ALLPOINTS Detector, Counterfeit , 10Ml Pen (1391140)
- ALLPOINTS TORCH, ION LITE BLUE (8405426)
- ALLPOINTS Cord Set 18/3 Sjt 8' (381301)
- STERO Solenoid - 120V 3/4 (P54-2815)
- Allpoints Food Service Appliance Parts