Shop All Cooking Utensils
Allpoints
Ladle , 32 Oz, 14"Handle, S/S
Mfr # 1371150
Zoro # G802229224
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 18 in
- Overall Width (In.) 6 in
- Overall Height (In.) 3 in
- Material Stainless Steel
- Serving Utensil Capacity 32 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1371150
- Zoro # G802229224
- Country of Origin India
- Category Cooking Utensils
Dimensions
Overall Length | 18 in |
Overall Width (In.) | 6 in |
Overall Height (In.) | 3 in |
Handle Length | 14 in |
Details
Item | Ladle |
Material | Stainless Steel |
Serving Utensil Capacity | 32 fl oz |
Description
Material: Stainless Steel ;Length: 14" | 356 Mm ;Capacity: 32 Fl Oz | 946 Ml
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEWETT CAMERON COMPANIES Extra panel 7-1/2' x 6' (RF1005)
- ATKINS Probe Insertion 6" For - Part# 50336K (50336K)
- POP TARTS Toaster Pastries, Variety Pack, 43 oz, 48/BX, Multi PK (KEB22095)
- DART Cup Lid Lift/Lock, Translucent, Pk1000 (16FTLS)
- ALLPOINTS Scoop, Ice For Drink Cup Ss (8011071)
- ALLPOINTS Whip French 24 (185255)
- ALLPOINTS Extender, Sheet Pan , Full Sz, Alm (1371344)
- ALLPOINTS 37In L Alum Pizza Peel 14X16In Blade 21.5In Han (85548)
- ALLPOINTS Rack, Magnetic Knife , 18-1/2"L (1371053)
- ALLPOINTS Microedge Fine Grater (59180)
- TABLECRAFT Turner, Perforated, SS/Plastic Handle, 14.5 (4100PW)
- Allpoints Cooking Utensils