Shop All Knives & Cutlery
Allpoints
Knife, Slicing , 10", Gr, Serrated
Mfr # 1371305
Zoro # G102215224
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Length 17 in
- Width 2.50 in
- Height 1 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1371305
- Zoro # G102215224
- Country of Origin Brazil
- Category Knives & Cutlery
Dimensions
Length | 17 in |
Width | 2.50 in |
Height | 1 in |
Blade Length | 10 in |
Details
Item | Knife |
Type | Serrated |
Handle Color | Green |
Application | Slicing |
Description
Color: Green Handle ;Length: 10" Blade | 254 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JADE RANGE Pilot (460-166-000)
- ALLIANCE FUSE 2AMP SLO-BLO 5X20MM 250V (F350142)
- ALLPOINTS Leveler, Non-Skid , 3/8-16 Thd (1211120)
- SYSTEM 4 Filter (CC1R)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- VOLLRATH Vollrath 4 75" Blade Steak Knife - Pepper, PK24 (48143)
- SCHRADE OLD TIMER Schrade Old Timer 735OT Mairner Knife Saw Cut Handle (735OT)
- DEXTER RUSSELL Knife Guard, 12 In, Poly, Black (83104)
- MERCER CUTLERY Bread Knife, 8 In (M22508)
- Allpoints Knives & Cutlery