Shop All Knives & Cutlery
Allpoints
Knife, Sandwch , 9", Bl, Serrated
Mfr # 1371296
Zoro # G602215328
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Serrated
- Length 17.50 in
- Width 3 in
- Height 1 in
- Application Sandwich
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1371296
- Zoro # G602215328
- Country of Origin Brazil
- Category Knives & Cutlery
Dimensions
Length | 17.50 in |
Width | 3 in |
Height | 1 in |
Blade Length | 9 in |
Details
Item | Knife |
Type | Serrated |
Handle Color | Black |
Application | Sandwich |
Description
Color: Black Handle ;Length: 9" Blade | 229 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERO DISHWASHER Chemical Pump Complete (P41-1001)
- VOLLRATH Food Processor Cutter Blade, Use With Mfr#: 700-4 (708)
- BLENDTEC Lid, Hard Black For - Part# Bldsrv830 (BLDSRV830)
- SOLO Disposable Cold Cup, Paper, 12 oz., PK2000 (R12BB-JD110)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- DEXTER RUSSELL Ez Edge Hand Held Knife Sharpener (07920)
- CHICAGO CUTLERY Stainless Steel & Wood Knife Set - 15 Piece (CH7586)
- MERCER CUTLERY Knife Guard, 10 x 1 1/2 In (M33116P)
- DEXTER RUSSELL Narrow Boning Knife 6 In (02070)
- Allpoints Knives & Cutlery