Shop All Knives & Cutlery
Allpoints
Knife, Flexible Boning , 6", Black
Mfr # 1371307
Zoro # G902215479
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14 in
- Width 2.50 in
- Height 1 in
- Handle Color Black
- Application Boning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1371307
- Zoro # G902215479
- Country of Origin Brazil
- Category Knives & Cutlery
Dimensions
Length | 14 in |
Width | 2.50 in |
Height | 1 in |
Blade Length | 6 in |
Details
Item | Knife |
Handle Color | Black |
Application | Boning |
Description
Color: Black Handle ;Length: 6" Blade | 152 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Food Processor, Chopper Grinder (WCG75)
- T&S BRASS Waste Drain Kit For - Part# 39K (39K)
- MUSSELMANS Musselman's Squeezables Unsweetened Apple Sauce - 3.17 oz., PK48 (FFASU1848MUS01)
- IMPACT PRODUCTS Impact Products IMP7576 E-Z Fill Container; 5 gal (IMP7576)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- VICTORINOX Bread Knife, 10 In L, Wavy (5.2933.26)
- MASTER GRADE I.O. SHEN Master Grade Boning/Filleting Knife- 6 ¾" / 170 mm (K005)
- DEXTER RUSSELL Sharpening Steel, Diamond, 12 In, White (07633)
- STARFRIT Set of 3 Ceramic Knives (092854-006-0000)
- Allpoints Knives & Cutlery