Shop All Knives & Cutlery
Allpoints
Knife Cooks 10"
Mfr # 197609
Zoro # G502213394
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 67 in
- Width 1 in
- Height 1 in
- Application Cook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 197609
- Zoro # G502213394
- Country of Origin Unknown
- Category Knives & Cutlery
Dimensions
Length | 67 in |
Width | 1 in |
Height | 1 in |
Details
Item | Knife |
Application | Cook |
Description
Warning: You must be 18 years of age or older to purchase a knife.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Door Spring (00602.00)
- CLEVELAND Tilt Switch, Tr (SK2343502)
- KING KOOKER Cast Iron, Dutch Oven, 8qt. (CI8S)
- VOLLRATH 1/4 Size Wear-Ever 16 Gauge Aluminum Sheet Pan (5220)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Classic, 3pc (31425-000)
- BAKEBETTER KNIFE, 8/40, SV (BA1688134)
- MERCER CUTLERY Boning Knife, 6 In (M20206)
- THE SPORTS VAULT Pittsburgh Steelers Knife Set - Kitchen - 5 Pack (7183111225)
- Allpoints Knives & Cutlery