Shop All Knives & Cutlery
Allpoints
Knife, Chef , 10", Green Handle
Mfr # 1371275
Zoro # G702214832
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19 in
- Blade Material High Carbon Stainless Steel
- Width 3.25 in
- Height 1 in
- Application Chef
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1371275
- Zoro # G702214832
- Country of Origin Brazil
- Category Knives & Cutlery
Dimensions
Length | 19 in |
Width | 3.25 in |
Height | 1 in |
Details
Item | Knife |
Blade Material | High Carbon Stainless Steel |
Application | Chef |
Handle Material | Polypropylene |
Standards | NSF Certified |
Handle Type | Molded Antimicrobial |
Description
Material: Stainless Steel High Carbon Blade | Polypropylene;Molded Antimicrobial Handle ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINGLES Pringles, Sour Cream and Onion, 12 PK (84560)
- CMA DISH MACHINES Door Spring Extension Rod Ab (00603.07)
- NEWCO PourIn Lid And Grid Assembly (110625)
- CRESTWARE Blade with Frame, 3/8 In W, Aluminum (PB38)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- CLASSIC CUISINE Professional Chef Stainless Steel Knife Set - 5 Piece, 5PK (82-25050)
- DEXTER RUSSELL Narrow Fillet Knife 9 In (24123)
- DEXTER RUSSELL Paring Knife, 3 1/4 In, Scalloped, White (15373)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow (15303Y)
- Allpoints Knives & Cutlery