Shop All Knives & Cutlery
Allpoints
Knife, Boning , Extra Wide, 6-1/4
Mfr # 1371186
Zoro # G202213984
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 15 in
- Width 2 in
- Handle Color Black
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1371186
- Zoro # G202213984
- Country of Origin Brazil
- Category Knives & Cutlery
Dimensions
Length | 15 in |
Width | 2 in |
Height | 1 in |
Blade Length | 6-1/2 in |
Details
Item | Knife |
Material | Stainless Steel |
Handle Color | Black |
Application | Boning |
Handle Material | Antimicrobial Polypropylene |
Standards | NSF Certified |
Description
Color: Black ;Material: Stainless Steel ;Length: 6 1/4" Blade | 159 Mm Blade ;Coating: Antimicrobial Polypropylene Handle ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Como, Salad/Dessert Fork, Satin Finish, 18/10, 7" - Black Matte , set of 12 (S4107BM)
- TABLECRAFT Salad Dispenser Set, PK12 (483)
- FISHER Flange Eccentric 12 Brs Pc (3200-2306)
- DIXIE Wrapped Disposable Spoon, Black, Heavy Weight, PK1000 (PTH53C)
- ALLPOINTS Knife, Cooks , 10", Yellow Hndl (1371183)
- ALLPOINTS Safe Hands Stainless Steel Mandolin (59167)
- ALLPOINTS Knife, Polystyrene , 7"Blade (1371077)
- VOLLRATH Vollrath 4 75" Blade Steak Knife - Pepper, PK24 (48143)
- DEXTER RUSSELL Cooks Knife 10 In (31601)
- ZWILLING J.A. HENCKELS Knife, Boning, 6" L, Black Handle (32201-164)
- ZWILLING J.A. HENCKELS Paring Knife Set Asst Ss (10699-001)
- Allpoints Knives & Cutlery