Shop All Faucet Repair and Maintenance
Allpoints
Kit, Vacuum Breaker
Mfr # 1061177
Zoro # G203524836
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Disk Float; Silicone Washer; Cap
- Length 4 in
- Height 1.25 in
- Max. Temp. 180° F
- Width 3.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1061177
- Zoro # G203524836
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Length | 4 in |
Height | 1.25 in |
Width | 3.50 in |
Details
Includes | Disk Float; Silicone Washer; Cap |
Item | Vacuum Breaker Kit |
Max. Temp. | 180° F |
Description
Temperature Range: 82 C Maximum | 180 F Maximum ;Includes: Disk Float, Silicone Washer, Cap
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Canister Valve Assembly Kit, Replacement (1083980)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 1-1/2" (15503)
- UNITHERM 4" x 19" L Fiberglass Cloth Insulated Pipe Jacket 1" Wall (UVST 1914)
- KISSLER Kitchen Faucet Handle, Gaskets, Gerber (42-416)
- ALLPOINTS Bushing, Hex , 1/2 X 1/4"Npt (1171024)
- ALLPOINTS Adapter 1/4" Mpt (266349)
- ALLPOINTS Wall Mount Faucet - Economy, W/10" Spout (561552)
- ALLPOINTS Splash Guard - Sink, (Rh, S/S, Kit) (1171473)
- ALLPOINTS Faucet Mounting Kit (262361)
- ALLPOINTS Backflow Preventor (561150)
- T&S BRASS Female Adapter 3/8 Ips (054A)
- Allpoints Faucet Repair and Maintenance