Shop All Food Service Appliance Parts
This Product is Discontinued
Allpoints
Kason® - 67003002020 Grease Filter, Galv (Discontinued)
Mfr # 1292192
Zoro # G902216926
This Product is Discontinued
Key Features
- Material Galvanized Steel
- Length 20 in
- Height 2 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1292192
- Zoro # G902216926
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 2 in |
Width | 20 in |
Details
Item | Grease Filter |
Material | Galvanized Steel |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.