Shop All Food Service Appliance Parts
Allpoints
Kason® - 67002002020 Filter, Baffle (20X20 Al)
Mfr # 1291123
Zoro # G402215375
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1 in
- Height 1 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1291123
- Zoro # G402215375
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 3 in |
Details
Item | Filter |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Eterna Parts Kit B-230 Faucet Repair Kit (B-1K)
- MAJOR PETERS Major Peters' Grenadine Cocktail Mix 33.8 oz., PK6 (FGBVMJP01)
- GARLAND Potentiometer (1911601)
- WHIRLPOOL Drip Bowl (W10278125)
- ALLPOINTS Checker, Thread - Metric (851250)
- ALLPOINTS Roll, Ptfe - (6 Yds) (281593)
- ALLPOINTS Glass Tape (851096)
- ALLPOINTS Fan Cycling Pressure Switch (421807)
- ALLPOINTS Latch W/ Strike/Ir (3/4" To 1-1/4") (266275)
- ALLPOINTS Contactor, 4 Pole, 40/50A, 208/240V, For Vulcan, 844329 (44-1087-VUL)
- READY ACCESS Motor Sprocket Assembly 131 (85178200)
- Allpoints Food Service Appliance Parts