Shop All Barware and Beverage Service
Allpoints
Jigger, S/S , 3/4 Oz X 1 Oz
Mfr # 2801663
Zoro # G602250046
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 fl oz; 3/4 fl oz
- Width 2 in
- Height 2 in
- Material Stainless Steel
- Length 2.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801663
- Zoro # G602250046
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width | 2 in |
Height | 2 in |
Length | 2.25 in |
Details
Item | Jigger |
Capacity | 1 fl oz; 3/4 fl oz |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Capacity: 1 Fl Oz | 3/4 Fl Oz | 22 Ml | 30 Ml
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Oven Pilot (1091899)
- VULCAN HART Wire Knob Guard (00-498690)
- BUNN Limit Thermostat For Bunn - Part# 29329-1 (29329-1)
- ACCUTEMP THERMOSTAT for Accutemp (AC-4174-1)
- ALLPOINTS Opener, Long Neck Bottle (2801306)
- ALLPOINTS Detector, Counterfeit (Uv Light) (1391144)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ALLPOINTS Shaker, Cocktail , 3 Piece, 8 Oz (2801653)
- ALLPOINTS Pitcher , 60 Oz, W/Ice Chamber (2801420)
- ALLPOINTS Liner Shelf Black Hd (186500)
- AMERICAN METALCRAFT 4 1/2 in Bottle Opener (SBO154)
- Allpoints Barware and Beverage Service