Shop All Barware and Beverage Service
Allpoints
Jigger, S/S , 3/4 Oz X 1-1/2 Oz
Mfr # 2801664
Zoro # G602250190
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1-1/2 fl oz; 3/4 fl oz
- Width 2.25 in
- Height 2.25 in
- Material Stainless Steel
- Length 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801664
- Zoro # G602250190
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width | 2.25 in |
Height | 2.25 in |
Length | 2.50 in |
Details
Item | Jigger |
Capacity | 1-1/2 fl oz; 3/4 fl oz |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Capacity: 1 1/2 Fl Oz | 3/4 Fl Oz | 22 Ml | 44 Ml
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KITCHENAID Beater, Flat , 7 Qt, S/S, Nsf (KSMC7QFB)
- RITE-WRAP Foodwrap, Interfolded, White, 12" x, PK6000 (RW126)
- STAR MANUFACTURING Rotary Switch (2E-200551)
- BUNN Water Strainer (23820.1)
- ALLPOINTS Funnel, Drain, 7"Dia X 8"H, Plst For Bar Maid Coproration (1021069)
- ALLPOINTS Measuring Cup Set , 4 Sizes (2801329)
- ALLPOINTS Organizer, Portion Pal (4-Hole) (2802111)
- ALLPOINTS Liner Shelf Black Hd (186500)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- ALLPOINTS Spoon, Bar (11") (2801307)
- ALLPOINTS Ice Scoop - Large (1371374)
- Allpoints Barware and Beverage Service