Shop All Barware and Beverage Service
Allpoints
Jigger, S/S , 1 Oz X 1-1/2 Oz
Mfr # 2801666
Zoro # G402249950
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1 fl oz; 1-1/2 fl oz
- Width 2.50 in
- Height 2.50 in
- Material Stainless Steel
- Length 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 2801666
- Zoro # G402249950
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Width | 2.50 in |
Height | 2.50 in |
Length | 2.75 in |
Details
Item | Jigger |
Capacity | 1 fl oz; 1-1/2 fl oz |
Material | Stainless Steel |
Description
Material: Stainless Steel ;Capacity: 1 Fl Oz | 1 1/2 Fl Oz | 30 Ml | 44 Ml
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMA DISH MACHINES Timer Motor Assembly 90 Sec 220V/6 (00500.20)
- CARTER HOFFMANN Element, Coil, 120V 1500W (18612-0096)
- MERCER CUTLERY German Sharpening Steel, 12 In. (M14512)
- ALLPOINTS Pre Rinse Basket 20X20X4 (111524)
- ALLPOINTS Cart, Case , F/Beer&Soda, W/Cstrs (2801973)
- ALLPOINTS Spacer, Keg , F/Tri-Tap Stnd Keg (2801970)
- ALLPOINTS Shaker, Cocktail , 3 Piece, 8 Oz (2801653)
- ALLPOINTS Ice Scoop - Large (1371374)
- ALLPOINTS Pitcher , 60 Oz, W/Ice Chamber (2801420)
- ALLPOINTS Dolly, Bucket , F/5 Gal Pails (2801975)
- HOFFMASTER Budgetboard Coaster, 4" Diameter, White Scalloped Edge PK1000 (876082)
- Allpoints Barware and Beverage Service