Shop All Food Service Appliance Parts
Allpoints
Jet Burner , 1/8"Nps, #60, Nat
Mfr # 1561038
Zoro # G802215432
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Natural Gas
- Features #60 Orifice
- Length 3 in
- Height 0.50 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 1561038
- Zoro # G802215432
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 0.50 in |
Width | 2.50 in |
Inlet Size | 1/8 in |
Details
Item | Jet Burner |
Type | Natural Gas |
Features | #60 Orifice |
Inlet Type | NPS |
Description
Inlet: 1/8" Nps ;Gas Type: Natural Gas ;Orifice Size: 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE 3" Gooseneck Spout (KS11-12-X000)
- CHAMPION DISHWASHER Breaker, Vacuum - 1/2 (100500)
- BUNN 3 Liter Airpot (32130.0000)
- WINCO 7 in Aluminum Non-Stick Fry Pan (AFP-7NS)
- ALLPOINTS Solenoid Valve 1/2" 24V (581094)
- ALLPOINTS Brass Nipple 1/2" X 1-1/2" (263107)
- ALLPOINTS Ptfe Tape (Yellow) (851131)
- ALLPOINTS Plug Orifice 5/16-32 #72 (261785)
- ALLPOINTS Pot Hook Single S/S (136360)
- ALLPOINTS Conveyor Roller (262628)
- WILBUR CURTIS TRIM, EDGE VINYL 7/16-1/32 X33 (WC-53115)
- Allpoints Food Service Appliance Parts