Shop All Food Service Appliance Parts
Allpoints
Infinite Switch
Mfr # 421387
Zoro # G802271414
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- Type Flat Down
- Amps 13 A
- Features 4 Screw Holes for Mount; 0.184 in D-Stem
- Length 1.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 421387
- Zoro # G802271414
- Country of Origin Gambia
- Category Food Service Appliance Parts
Dimensions
Length | 1.90 in |
Height | 2 in |
Width | 1.70 in |
Details
Item | Infinite Switch |
Voltage | 120 V |
Type | Flat Down |
Amps | 13 A |
Features | 4 Screw Holes for Mount; 0.184 in D-Stem |
Description
120V, 13 Amp, Ego, Flat Down, ;4 Screw Holes For Mount, Slot In Shaft. D-Stem .184",;Old Style "Pilot" Terminal Now Relocated And Labeled "P2";Palnut Mounting Bracket, Converts 2 Screw Mount To ;Palnut Mount, # 26-2339;Palnut Bracket Mounting Screw, Need (2), # 26-2340
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALK MARKET 4oz Portion Cup, 1500PK (JE20)
- ULTRASITE Adjustable Powder Coated Steel Fire Ring (612)
- RSVP INTERNATIONAL Corn & Little Pick, 12PK (CSP-6)
- WARING COMMERCIAL Blender, Paddle Switches (MX1000XTX)
- ALLPOINTS Breaker, Vacuum - 3/4 (561342)
- ALLPOINTS Pocket Thermometer (621144)
- ALLPOINTS Corn Broom Head Only (8009633)
- ALLPOINTS Allpoints 481157 Hi-Limit - Manual Reset For Carlisle Foodservice Products (481157)
- ALLPOINTS Nuts, Wire - Blue (100/Pkg) (281633)
- ALLPOINTS Mechanical Timer (421820)
- TAYLOR FREEZER Switch, Push Button , Spst (016530)
- Allpoints Food Service Appliance Parts