Shop All Food Service Appliance Parts
Allpoints
Ignition Terminal
Mfr # 851063
Zoro # G402337121
product price: $0.34
/ea
Sold in multiples of 18 for $6.12
$6.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- For Use With Pilot H594, M-150, # 51-1192; If End is Cut Off also used with Natural Gas Ignition Module F411, S-126, # 44-1267
- Features Right Angle
- Length 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 851063
- Zoro # G402337121
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 0.50 in |
Details
Item | Ignition Spark Plug Wire Crimp Connector |
Type | Female |
For Use With | Pilot H594, M-150, # 51-1192; If End is Cut Off also used with Natural Gas Ignition Module F411, S-126, # 44-1267 |
Features | Right Angle |
Description
Ignition Spark Plug Wire Crimp Connector W/ Right Angle;Female Spark Plug End.;For Use On Pilot H594, M-150, # 51-1192; If End Is Cut Off;Also Used With Nat Gas Ignition Module ;F411, S-126, # 44-1267
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAGOR COMMERCIAL Gasket Door 48 (12188099)
- MISSION FOODS Mission Foods Tri-Color Triangle Tortilla Chips 2lbs Bag, PK6 (8613)
- THERMO-KOOL 2-3/4 X 34-5/8 Sweep Extended (512800)
- OLIVER PRODUCTS Blade, Type A, Set Of 32 For - Part# 0797-0029-1Set Pk (0797-0029-1SET)
- ALLPOINTS Infinite Switch Kit (421019)
- ALLPOINTS Latch W/ Strike/Ir (3/4" To 1-1/4") (266275)
- ALLPOINTS Ferrule, Compression Nut 3/8" (1581061)
- ALLPOINTS Hose, Natural Silicone ($/Ft) (321670)
- ALLPOINTS Allpoints 8010884 Thermal Cut-Off For Waring Products (8010884)
- ALLPOINTS Cap Strip (7 Ft, S/S) (266158)
- HOBART Quartz Element 240V 1800W 29-1/8" (825332)
- Allpoints Food Service Appliance Parts