Shop All Serving Utensils
Allpoints
Ice Cream Scoop #30
Mfr # 185457
Zoro # G302217653
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #30
- Overall Length 7.25 in
- Width 2 in
- Application Ice Cream
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 185457
- Zoro # G302217653
- Country of Origin Unknown
- Category Serving Utensils
Dimensions
Size | #30 |
Overall Length | 7.25 in |
Width | 2 in |
Height | 2 in |
Details
Item | Scoop |
Application | Ice Cream |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Blower Wheel 9-7/8D X 2-1/4W 1/2 (1179104)
- HUSSMANN Power Supply 4A 24V 96W (3117868)
- CHEF REVIVAL Chef Logo Baseball caps - White (H063WH)
- ROBOT COUPE Bowl, Cutter W/Pin Assy , Plastc (R150)
- ALLPOINTS Scoop, Ice Cream , Size 60 (1331301)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- ALLPOINTS Disher, Ez Zeroll, Sz 70, Plum (1371362)
- ALLPOINTS Ice Cream Scoop #24 (185456)
- ALLPOINTS Tub Mate Ice Cream (185458)
- ALLPOINTS Ice Cream Scoop #24 (185477)
- WINCO 8 oz Blue Ladle (LDC-8)
- Allpoints Serving Utensils