Shop All Serving Utensils
Allpoints
Ice Cream Scoop #24
Mfr # 185477
Zoro # G602217568
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #24
- Overall Length 29 in
- Application Ice Cream
- Width 1 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 185477
- Zoro # G602217568
- Country of Origin Unknown
- Category Serving Utensils
Dimensions
Size | #24 |
Overall Length | 29 in |
Width | 1 in |
Height | 1 in |
Details
Item | Scoop |
Application | Ice Cream |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON BEACH Container , 64 Oz Poly, Hbh650/Ce (990075400)
- HOBART Shaft 9-3/4 (124734)
- NUMI Tea, Tumeric Tea, Three Ro, PK12 (10550)
- COMPONENT HARDWARE Incandescent Ref Al Light (VXS-100-PX)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- ALLPOINTS Ice Cream Scoop #24 (185456)
- ALLPOINTS Ice Cream Scoop #12 (185451)
- ALLPOINTS Ice Cream Scoop #30 (185457)
- ALLPOINTS Disher, Ez Zeroll, Sz 70, Plum (1371362)
- ALLPOINTS Tub Mate Ice Cream (185458)
- VOLLRATH Funnel, 13 oz. (84750)
- Allpoints Serving Utensils