Shop All Serving Utensils
Allpoints
Ice Cream Scoop #24
Mfr # 185456
Zoro # G102217341
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #24
- Overall Length 7.25 in
- Width 2 in
- Height 2 in
- Application Ice Cream
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 185456
- Zoro # G102217341
- Country of Origin Unknown
- Category Serving Utensils
Dimensions
Size | #24 |
Overall Length | 7.25 in |
Width | 2 in |
Height | 2 in |
Details
Item | Scoop |
Application | Ice Cream |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Nut, Acorn/Np (100) (Q34-2024-100)
- SQWINCHER Sports Drink Mix, 23.83 oz., Mix Powder, Regular, Mixed Berry (159016048)
- VULCAN HART Air Shutter 2-1/2" (719329)
- KAPSCO MOTO Kapsco Moto LIFT-7017 Krator C16-06389 Leer Pickup Cap Replacement Lift; Black - 2 Piece (LIFT-7017)
- ALLPOINTS Scoop, Ice Cream , Size 60 (1331301)
- ALLPOINTS Ice Cream Scoop #30 (185457)
- ALLPOINTS Disher, Ez Zeroll, Sz 70, Plum (1371362)
- ALLPOINTS Tub Mate Ice Cream (185458)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- ALLPOINTS Ice Cream Scoop #12 (185451)
- DEXTER RUSSELL Hook, Node, 6 In Length (09173)
- Allpoints Serving Utensils