Shop All Serving Utensils
Allpoints
Ice Cream Scoop #20
Mfr # 185453
Zoro # G502216814
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #20
- Overall Length 7.25 in
- Application Ice Cream
- Width 2 in
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 185453
- Zoro # G502216814
- Country of Origin Unknown
- Category Serving Utensils
Dimensions
Size | #20 |
Overall Length | 7.25 in |
Width | 2 in |
Height | 2 in |
Details
Item | Scoop |
Application | Ice Cream |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARAT EARTH 16 oz PLA Cups, PK1000 (KE-KC16G)
- DUKE Pilot Light Amber 125V Amber (215550)
- SNACK FACTORY Drizzlers Dark Chocolate 5.5 oz., PK12 (112674)
- ALLPAX Cutting Mat, Self Healing, 18x18 In. (AX1633)
- ALLPOINTS Ice Cream Scoop #12 (185451)
- ALLPOINTS Scoop, Ice Cream , Size 60 (1331301)
- ALLPOINTS Ice Cream Scoop #24 (185456)
- ALLPOINTS Ice Cream Scoop #24 (185477)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- ALLPOINTS Tub Mate Ice Cream (185458)
- GOOD COOK Good Cook 11834 Safe Cut & Sidecut Can Opener (695114)
- Allpoints Serving Utensils