Shop All Brushes
Allpoints
HORSESHOE HANDLE
Mfr # 1332109
Zoro # G405834153
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Metal
- Brush Handle Style Horseshoe
- For Use With Malish Flat Wire Brush
- Length 32 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 32 in |
Height | 1 in |
Width | 1 in |
Details
Handle Material | Metal |
Brush Handle Style | Horseshoe |
Item | Handle |
For Use With | Malish Flat Wire Brush |
Description
Handle; Metal construction; Horseshoe design; For Malish flat wire brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 16 1/2 in L Brush, Black, Polypropylene (53729)
- RID-X Liquid Septic System Treatment and Cleaner 24 oz (1920089447)
- GLOBAL INDUSTRIAL Wet Dry Vacuum, 6.6 Gallon, Stainless Steel (641195)
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar (211000EA)
- ALLPOINTS BRUSH, WIRE (FLAT, W/ HORSESHOE HANDLE) (1332086)
- ALLPOINTS BRUSH, HI-TEMP DETAIL (ECOLAB) (1421631)
- ALLPOINTS Brush, Toilet Bowl , Angled (1421432)
- ALLPOINTS Brush El Ht (183147)
- ALLPOINTS Brush, Coffee Pot (321854)
- ALLPOINTS Allpoints 8009759 Evaporator Brush Forhoshizaki For Hoshizaki Of America (8009759)
- ZORO SELECT Bailer Brush, Black, 36 in L Overall (3UUZ3)
- Allpoints Brushes