Shop All Food Service Appliance Parts
Allpoints
Hook, Door Closer Flush Offset
Mfr # 266295
Zoro # G902247357
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush Offset
- For Use With Door Closer
- Length 3 in
- Height 2.50 in
- Width 2.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 266295
- Zoro # G902247357
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 2.50 in |
Width | 2.50 in |
Details
Item | Flush Offset Hook |
Type | Flush Offset |
For Use With | Door Closer |
Description
Weight: .35 Lb ;Height: 3-15/16" | 100 Mm ;Offset: Flush .;Chg W95-X001
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORLAN Expansion Valve, Thrmstc 3/8 In, 1/2 Out, 60 Cap (FJ-1/2C)
- MONTAGUE Dial2-1/4 D, - 500-200 For - Part# Monev1-1 (MONEV1-1)
- VOLLRATH French Whip, L 20 In, Aqua (47095)
- SUBURBAN Suburban 3308A Induction Cooktop Single (3308A)
- ALLPOINTS Nuts, Wire - Orange (100/Pkg) (281663)
- ALLPOINTS Insert, Threaded-Square Tubing (263792)
- ALLPOINTS Quick Serve Motor And Pulley Kit (8009892)
- ALLPOINTS Palnut 3/8 - 24 (263886)
- ALLPOINTS Apron, Neoprene (851280)
- ALLPOINTS Wire Shelf-Zinc (262649)
- RANDELL Gasket, IN GSK1048 (IN GSK1048)
- Allpoints Food Service Appliance Parts