Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, S/S , 20X25
Mfr # 8014164
Zoro # G602351163
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Length 20 in
- Height 2 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014164
- Zoro # G602351163
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 2 in |
Width | 25 in |
Details
Item | Baffle Filter |
Material | Stainless Steel |
Description
Baffle Filter, Stainless Steel ;Nominal Size 20" H X 25" W X 2" D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Electric Deep Fryer, 120V, 10 Lb (WDF1000)
- STATE INDUSTRIES HEATING ELEMENT (100287311)
- LUCKY LEAF Lucky Leaf Strawberry Fruit Pie Filling Or Topping #10 Can, PK6 (FFPFR6000LKL01)
- LAKESIDE Tubular Frame Stainless Steel 3-Shelf Cart; 500 lb Capacity, 18"x27" (222)
- ALLPOINTS Hood Filter, Type6, Galv , 10X20 (8014123)
- ALLPOINTS Epoxy Putty (851107)
- ALLPOINTS Coil, Black Molded- 120V () (511361)
- ALLPOINTS Porcelain Connector (25) For 2 #12 Ga Wires Pk (851085)
- ALLPOINTS Allpoints 42-1209 On/Off/Momentary On Toggle Switch - 15A/125V, 10A/250V (421209)
- ALLPOINTS Baffle Filter - 20 X 16, Galv (261768)
- NORLAKE Rear Entry Shelf 23 5/16 X 27 (158997)
- Allpoints Food Service Appliance Parts