Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, S/S , 20X20 W/ Btm Bracket
Mfr # 8014160
Zoro # G402351080
product price: $39.39
/ea
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Bottom Bracket
- Length 20 in
- Height 2 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014160
- Zoro # G402351080
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 2 in |
Width | 20 in |
Details
Item | Baffle Filter |
Material | Stainless Steel |
Features | Bottom Bracket |
Description
Baffle Filter, Stainless Steel, With Bottom Bracket ;Nominal Size 20" H X 20" W X 2" D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRES COR Door Gasket Kit (0861 077)
- TRUE Reel Retrieverdoor Closer, 2.0Lb Pull For - Part# 829269 (829269)
- STOELTING Harness; Cord 12 Ft. 20A 250V (430953)
- M&MS CANDY, VARIETY, M&M, 1.90LBS (MRSSN56025)
- ALLPOINTS Tapered Broach (721100)
- ALLPOINTS Allpoints 511324 Conversion Kit For Imperial Cooking Equipment (511324)
- ALLPOINTS Drive Sprocket Kit (8012574)
- ALLPOINTS Pvc All Weather Tape 60 Ft (851112)
- ALLPOINTS Glide, Nail On , Plst, 1/2"Dia (1211038)
- ALLPOINTS Pot Hook P (136362)
- VITA-MIX Drive Socket For - Part# Vm000891 (VM000891)
- Allpoints Food Service Appliance Parts