Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, S/S, 16X25 W/Spk Arst, Btm Brk
Mfr # 8014153
Zoro # G302351647
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Spark Arrestor and Bottom Bracket
- Length 16 in
- Height 2 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014153
- Zoro # G302351647
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 16 in |
Height | 2 in |
Width | 25 in |
Details
Item | Baffle Filter |
Material | Stainless Steel |
Features | Spark Arrestor and Bottom Bracket |
Description
Baffle Filter, Stainless Steel, With Spark Arrestor And;Bottom Bracket ;Nominal Size 16" H X 25" W X 2" D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS San Francisco 49ers 14oz Relief Mug (627-C14RM)
- SPARTA Basting Brush Silicone Red (4040505)
- JACKSON Hi-Limit (5930-011-49-43)
- TRAULSEN Evaporator Coil (322-09513-00)
- ALLPOINTS Holder-Spray Bottle (183201)
- ALLPOINTS Filter Hose - 5 Ft W/ 1/2" Fittings (321885)
- ALLPOINTS Sleeve, High Temp , 6Ft, Fiberglas (2531403)
- ALLPOINTS Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902 (76-1163)
- ALLPOINTS Gauging Drill Set (721017)
- ALLPOINTS Hood Filter, Type6, S/S , 20X20 W/ Btm Bracket (8014160)
- BUNN Dgtl-120V No Adaptor Timer Kit (32400.0002)
- Allpoints Food Service Appliance Parts