Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, Galv , 16X25
Mfr # 8014128
Zoro # G902350071
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 16 in
- Height 2 in
- Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014128
- Zoro # G902350071
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 16 in |
Height | 2 in |
Width | 25 in |
Details
Item | Baffle Filter |
Material | Galvanized Steel |
Description
Baffle Filter, Galvanized Steel ;Nominal Size 16? H X 25? W X 2? D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Cerama, Rtc (Hot) W/ Check Valve, Lever Handle & B (012446-25NS)
- GOLD LABEL Gold Label Grease Resistant 9" Paper Plate, PK1000 (CP9GOEWH)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3" White, 1000PK (FOPS6)
- EATON BUSSMANN Fuse Elec Fast Act 5Acd2 (BP/GMA-5A)
- ALLPOINTS Ferrule, Breakaway , 3/16" 15/P Pk (263775)
- ALLPOINTS Wire Shelf-Zinc (262649)
- ALLPOINTS Allpoints 262283 Oven Rack For Garland Range (262283)
- ALLPOINTS Signal Light 250V 1/2" Red (381229)
- ALLPOINTS Portable-2 Range Brnr (761152)
- ALLPOINTS Allpoints 38-1311 High Temperature Wire; #12 Gauge; Stranded SF2; Black; 50' Roll (381311)
- APW WYOTT Element 120V, 1800W (2N-55466)
- Allpoints Food Service Appliance Parts