Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, Galv , 16X20
Mfr # 8014127
Zoro # G402350335
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 16 in
- Height 2 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8014127
- Zoro # G402350335
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 16 in |
Height | 2 in |
Width | 20 in |
Details
Item | Baffle Filter |
Material | Galvanized Steel |
Description
Baffle Filter, Galvanized Steel ;Nominal Size 16" H X 20" W X 2" D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Surface Heater - 240V/2Kw (00-421240-00002)
- RUBBERMAID COMMERCIAL Colander/Drain Tray, Clear (FG330300CLR)
- GARLAND Top Grate 9-1/4D, 10-1/2 Longst Pt (1153501)
- BERKLEY SQUARE Dinnerware Heavyweight Cutlery Assortment, Ind Wrapped, 120 Forks/80 Spoons/40 Knives, White, PK240 (BEP90191)
- ALLPOINTS Pilot Assy 12-1/2" X 5-1/8" (511021)
- ALLPOINTS Contactor, 4 Pole, 40/50A, 208/240V, For Vulcan, 844329 (44-1087-VUL)
- ALLPOINTS Allpoints 22-1582 Walk-In Cooler / Freezer Door Handle (221582)
- ALLPOINTS Element - 337W For Waring, WAR027221 (34-1982)
- ALLPOINTS Channel, Heater Wire S/S, 6' (342291)
- ALLPOINTS Metal Kit Box 13-3/8 X 9-1/4 X 2 (851035)
- MANITOWOC ICE Valve Water Inlet 115 Volt (040003579)
- Allpoints Food Service Appliance Parts