Shop All Food Service Appliance Parts
Allpoints
Hood Filter, Type6, Galv , 10X20
Mfr # 8014123
Zoro # G102350703
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Galvanized Steel
- Length 10 in
- Height 2 in
- Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Allpoints
- MFR # 8014123
- Zoro # G102350703
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 10 in |
Height | 2 in |
Width | 20 in |
Details
Item | Baffle Filter |
Material | Galvanized Steel |
Description
Baffle Filter, Galvanized Steel ;Nominal Size 10? H X 20? W X 2? D
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Break Room Supplies Organizer, Mesh (3293BL)
- NABISCO Ritz Peanut Butter Cracker Sandwiches, 1.38 oz Pack, PK8 (044000882105)
- JARWARE Mason Jar Drink Lid Org (82615)
- ZORO SELECT Disposable Hot Cup, 4 oz, White, PK1000 (BWKWHT4HCUP)
- ALLPOINTS Access Valve (561582)
- ALLPOINTS Cartridge, Scale Stick -SS-10 For Everpure, EVEEV979902 (76-1163)
- ALLPOINTS Cord Set (381369)
- ALLPOINTS Thermostat W/ Dial Bjwa, 3/16 X 8, 36 (461211)
- ALLPOINTS Cap Strip (7 Ft, S/S) (266158)
- ALLPOINTS Label, Temperature , 180 Deg, 24-Pk (1381231)
- ALLPOINTS Orifice, Burner - #52 (263920)
- Allpoints Food Service Appliance Parts