Shop All Food Service Appliance Parts
Allpoints
Holder, Thermometer , Wall Mt
Mfr # 1381197
Zoro # G602223736
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wall Mount
- Material Steel
- Length 8.50 in
- Height 2 in
- Width 4.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1381197
- Zoro # G602223736
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 8.50 in |
Height | 2 in |
Width | 4.50 in |
Details
Item | Holder |
Type | Wall Mount |
Material | Steel |
Color | Black |
Finish | Painted |
Description
Color: Black Painted ;Material: Steel ;Width: 3 5/16" | 84 Mm ;Height: 8 1/2" | 216 Mm ;Type: Wall Mount ;Depth: 1 3/8" | 35 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOASTMASTER DIAL2-1/4 D, OFF-450-150 for Toastmaster - See Middleby Marshall - Part# 2R-A710E8751 (2R-A710E8751)
- ARAVEN AIRTIGHT CONTAINER OLYPROPYLENEP GN1/2, 6.8qt TRANSPARENT, 12 3/4" X 10 3/8" X 4" (03033)
- WARING PRODUCTS Thermostat (29942)
- HOBART Relay, 2-Pole, 30A (087714-046-1)
- ALLPOINTS Allpoints 511596 Pilot Burner - Nat For Bakers Pride (511596)
- ALLPOINTS Swivel Spout - 18" , Double-Jointed (265921)
- ALLPOINTS Button, Red/Sq W/ Stop Marking (8014206)
- ALLPOINTS Pre Rinse Basket 20X20X4 (111524)
- ALLPOINTS Pin, Guide Push Down, W/Spring (266314)
- ALLPOINTS Door Gasket - 15.5 X 14.75 (1271155)
- ACCUTEMP Door Gasket For - Part# At1G2633-1 (AT1G2633-1)
- Allpoints Food Service Appliance Parts