Shop All Food Service Appliance Parts
Allpoints
Holder, Mop , Rubber Grip
Mfr # 1421157
Zoro # G102219246
product price: $4.59
/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Holds 7/8 to 1-1/4 in Dia Handles
- Features Rubber Grip;
- Length 2.50 in
- Height 1.25 in
- Width 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1421157
- Zoro # G102219246
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Length | 2.50 in |
Height | 1.25 in |
Width | 1.50 in |
Details
Item | Mop Holder |
For Use With | Holds 7/8 to 1-1/4 in Dia Handles |
Features | Rubber Grip; |
Includes | Mounting Hardware and Anti-Slip Spring Action Grips |
Description
Material: Rubber Grips ;Width: 2 1/2" | 64 Mm ;Height: 1 9/16" | 40 Mm ;Includes: Mounting Hardware & Anti-Slip, Spring Action;Grips ;Type: Holds 7/8"(22Mm) To 1 1/4"(32Mm) Diameter Handles ;Depth: 1 1/4" | 32 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANISERV O-Ring E Door For - Part# 58911 (58911)
- HATCO Warmer Element208V 1400W For - Part# Htr02.08.114D.00 (HTR02.08.114D.00)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- HEFTY Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, PK280 (D21029)
- ALLPOINTS Kason® - 400Sa00001/2 Cleat, Strip Curtain (282427)
- ALLPOINTS Water Inlet Valve 208/230V/240V For Manitowoc, MAN000007966 (58-1176)
- ALLPOINTS Cleaner, Burner Port Tip , Set (1331442)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 W/ Btm Bracket (8014146)
- ALLPOINTS 16X20 Frmles Ss Filter Flame Gurad, 16(H)X20(W) (31460)
- ALLPOINTS Plastic Standoff (281179)
- NORLAKE Evaporator Fan Motor 08216139 (158874)
- Allpoints Food Service Appliance Parts