Shop All Coffee & Hot Beverage Dispensers
Allpoints
Holder, Cone Filter (10", Wire)
Mfr # 2261136
Zoro # G302221032
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Width 1 in
- Height 1 in
- Thickness 1/8 in
- Finish Chrome-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 2261136
- Zoro # G302221032
- Country of Origin United States
- Category Coffee & Hot Beverage Dispensers
Dimensions
Length | 1 in |
Width | 1 in |
Height | 1 in |
Details
Item | Standard Filter Cone Holder |
Thickness | 1/8 in |
Finish | Chrome-Plated |
Description
Standard Filter Cone Holder 9-1/8" Top Id;Depth: 7-1/2", 191 Mm;Inside Diameter: 9-1/8", 232 Mm;Length: 18-1/8", 460 Mm;Note: Turns Standard Fryer Basket Into Multi-Compartment;Outside Diameter: 9-7/16", 240 Mm;Plating: Chrome-Plated;Thickness: 1/8" Wire;Type: Cone & Disc;Weight: 1.555 Lb;Width: 3-3/4", 95 Mm;Models Used In:;Keating Se14
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Lead Wires18" For - Part# Vh410838G1 (VH410838G1)
- CRESTWARE Plate, 7-1/2", Ceramic Bone White PK36 (CM43)
- JADE RANGE Thermostat - Gs (4634700000)
- GLOBE FOOT (MCA24/1)
- SERVICE IDEAS Nicollet Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Black Onyx (NIC10BSPBBX)
- NEWCO COFFEE Tea Dispenser, 3 Gallon (TB3)
- BUNN Dispenser, Iced Tea , W/Brw Lid (34100.0002)
- THERMOS White Plastic Carafe (710TRI4)
- SERVICE IDEAS Marquette Series Push Button Stainless Vacuum Insulated Carafe, 33.8 Ounce, Dark Tungsten (MAR10BSPBDT)
- SERVICE IDEAS Nicollet Series Flip Top Stainless Vacuum Insulated Carafe, 20 Ounce, Brushed (NIC06BS)
- CRESTWARE Leaver Airpot, Glass Lined, 2.2 Liter (APL22G)
- Allpoints Coffee & Hot Beverage Dispensers