Shop All Food Service Appliance Parts
Allpoints
High Pressure Switch
Mfr # 421809
Zoro # G502268226
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Automatic Reset High, Low and Condenser Fan Cycling
- Length 20 in
- Height 1.63 in
- Width 1 in
- Max. Working Pressure (PSI) 375 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 421809
- Zoro # G502268226
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 20 in |
Height | 1.63 in |
Width | 1 in |
Details
Item | Pressure Switch |
Features | Automatic Reset High, Low and Condenser Fan Cycling |
Max. Working Pressure (PSI) | 375 psi |
Description
Automatic Reset High, Low & Condenser Fan Cycling Pressure;Switches.;High Pressure Open 375 Psi, Close 265 Psi, +/- 15 Psi;High Pressure Spst Open On Pressure Rise;Low Pressure Spst Open On Pressure Fall;Condenser Fan Cycling Spst Open On Pressure Fall.;1/4" Female Sae Connection;Snap Acting Ss Hermetically Sealed Sensor (Shp, Slp & Sfc);Small Size And Light Weight For Direct Mounting;Excellent Set Point Repeatability/Stability;Pressure Range: 0 To 650 Psi, Burst Pressure: 5000 Psi;Life @ Rated Load: 100,000 Cycles;Rated Voltage: 50/60 Hz., 24/120/240 V (6 Rla, 36 Lra);Temperatures: Ambient 20°F To 176°F (-30°C To 80°C);Fluid 60°F To 250°F (-50°C To 120°C)
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR FREEZER Filter, Nylon , 13-1/4"X 18" (052779-3)
- SCOTSMAN Gear Reducer and Motor (A33220-021)
- DART Conex Galaxy Polystyrene Plastic Cold Cups, 16 oz, PK50 PK (Y16T)
- MART CART Motor Controller Xti Golden Is (280-0140)
- ALLPOINTS Allpoints 8012937 Heater Wire Service Kit, 20 Ft. For Kolpak Refrigeration (8012937)
- ALLPOINTS Mat, Floor , 3X5Ft, Blk, Tek-Tough (2801337)
- ALLPOINTS Motor, 115V (Cwse, Nuts) (1241405)
- ALLPOINTS Diamond Rod Sharpener Accusharp (030C) (2802004)
- ALLPOINTS Holder, Tool (4 Section, Adj) (1591144)
- ALLPOINTS Hood Filter, Type6, Alum , 20X20 (8014115)
- YORK Control Relay, 24V, 50/60 Hz, Spst (S1-02424103000)
- Allpoints Food Service Appliance Parts