Shop All Food Service Appliance Parts
Allpoints
Hi Temp #8 Ring Terminal End
Mfr # 8009670
Zoro # G002319237
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Termina L End
- Length 1 in
- Height 1 in
- Width 1 in
- Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8009670
- Zoro # G002319237
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 1 in |
Height | 1 in |
Width | 1 in |
Size | #8 |
Details
Item | Ring |
Type | Termina L End |
Application | High Temperature |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MART CART Charger 10 Amp Model 3500 (280-1936)
- ALLPOINTS Foot Valve (8403237)
- COOPER-ATKINS Analog Mechanical Food Service Thermometer with 100 to 600 (F) (24HP)
- KRAFT Kraft Real Mayo 12 fl. oz. Bottle, PK12 (10021000052933)
- ALLPOINTS Wire, Heater , 28 Ohm, Al, 100' (1241195)
- ALLPOINTS Insert, Caster (Plst) (2621150)
- ALLPOINTS Label, Temperature , 180 Deg, 24-Pk (1381231)
- ALLPOINTS Leg, Equipment-S/S W/Mount Plt (263298)
- ALLPOINTS Brush, Gauge - Coffe Urn (321841)
- ALLPOINTS Heat Lamp - Ptfe Coated , 230V/250W, Red (8011022)
- GRINDMASTER Toggle Switch 1/2 Dpst (L299A)
- Allpoints Food Service Appliance Parts