Shop All Food Service Appliance Parts
Allpoints
Hex Nut 4-40
Mfr # 263195
Zoro # G902242529
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Type
- Length 0.25 in
- Height 0.10 in
- Width 0.25 in
- Size #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 263195
- Zoro # G902242529
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 0.25 in |
Height | 0.10 in |
Width | 0.25 in |
Size | #4-40 |
Details
Item | Hex Nut |
Type | Hex |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Ice Machine Cleaner, 11" L, 14" W (01147826)
- BRASSCRAFT WASH HOSE 3/4""FEMALE (BL12-48WA P)
- MERCER CUTLERY Santoku Knife, 7 In (M24407)
- HEINZ Heinz Strawberry Jam .5 oz. Packet, PK200 (10013000540404)
- ALLPOINTS Basket, Pasta , 6.5"Od X7"H, Fine (2261137)
- ALLPOINTS Valve (521124)
- ALLPOINTS Gas Hose Fitting - Female (264552)
- ALLPOINTS Defrost Thermostat (461619)
- ALLPOINTS Filter, Air Door(F/42" Door)(2) Pr (1241469)
- ALLPOINTS Detector, Counterfeit , 10Ml Pen (1391140)
- T&S BRASS 120 Flex Stainless Steel Hose & Gray Handle (B-0120-H)
- Allpoints Food Service Appliance Parts