Shop All Faceshields and Visors
Allpoints
Headgear (W/ Faceshield)
Mfr # 8503094
Zoro # G502348652
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 5 in Height
- Length 15.50 in
- Includes Face Shield
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 8503094
- Zoro # G502348652
- Country of Origin United States
- Category Faceshields and Visors
Dimensions
Length | 15.50 in |
Width | 2 in |
Details
Item | Headgear |
Features | 5 in Height |
Includes | Face Shield |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Split Deerskin Driver, Large, PR (20-9-327-L)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5CC221122)
- GLOWEAR BY ERGODYNE Rain Pants, Breathable, Hi-Vis Orange, S (8915)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, This Is Not An Exit Sign, Landscape (OS-NS-P-710-L-18636)
- SELLSTROM Faceshield Visor, Polycarbonate, 6 IR (S32162)
- MSA SAFETY MSA V-Gard® Visor, General Purpose, Clear, 0.04" Thick, 10115836 (10115836)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (4118CL)
- 3M Faceshield Visor, PETG, Clr, 9x18-1/4in (82581-00000)
- OBERON Replacement Shield For 3148Antifog-B (3048AF)
- HONEYWELL UVEX Faceshield Visor, Color Shade 5.0 (S9565)
- PIP Face Shield/Visor (251-01-7401)
- Allpoints Eye Protection