Shop All Faucet Repair and Maintenance
Allpoints
Handle, Toilet Flush , Right
Mfr # 1061179
Zoro # G803524977
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Chrome-Plated
- Includes Threaded Plastic Nut and Brass Lever
- Type Right Hand
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1061179
- Zoro # G803524977
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Height | 2 in |
Width | 6 in |
Length | 6 in |
Details
Material | Brass |
Finish | Chrome-Plated |
Includes | Threaded Plastic Nut and Brass Lever |
Type | Right Hand |
Item | Toilet Flush Handle |
Description
Material: Brass ;Includes: Threaded Plastic Nut And Brass Lever ;Plating: Chrome-Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METAL FAB Waterheater Vent Pipe, 6In L, 3In Dia. (RTG20151GW)
- PARKER 1/4" MNPT 316 SS Hex Head Plug (4 PH-SS)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- MOEN Chrome Cycling Shower Only (T42315NH)
- ALLPOINTS Squeegee-Floor, 23.6" (8011083)
- ALLPOINTS Kit, Vacuum Breaker (1061177)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171474)
- ALLPOINTS Splash Guard - Sink, (Rh, S/S) (1171528)
- ALLPOINTS Strainer, Crumb Cup , 1-1/4", S/S (1021028)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171529)
- PLUMB PAK FAUCET AERTR 15/16"" CHRM (PP800-6)
- Allpoints Faucet Repair and Maintenance