Shop All Faucet Repair and Maintenance
Allpoints
Handle, Toilet Flush , Left
Mfr # 1061178
Zoro # G903524907
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Chrome-Plated
- Includes Threaded Plastic Nut and Brass Lever
- Width 6 in
- Type Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Allpoints
- MFR # 1061178
- Zoro # G903524907
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Width | 6 in |
Length | 6 in |
Height | 2 in |
Details
Material | Brass |
Finish | Chrome-Plated |
Includes | Threaded Plastic Nut and Brass Lever |
Type | Left Hand |
Item | Toilet Flush Handle |
Description
Material: Brass ;Includes: Threaded Plastic Nut And Brass Lever ;Plating: Chrome-Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Diverter Starlight Chrome (47689000)
- ZORO SELECT 90 Elbow, Aluminum, 1 in, FNPT, Class 150 (ZUSA-PF-9426)
- PENTAIR/PENTEK Filter Housing, 12-5/8" H, 5-1/4" W, Clear (150071-75)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- ALLPOINTS Kit, Vacuum Breaker (1061177)
- ALLPOINTS Splash Guard - Sink, (Rh, S/S) (1171528)
- ALLPOINTS Splash Guard - Sink, (L&Rh, S/S, Kit (1171529)
- ALLPOINTS Overflow-1.75X10 Cp (265152)
- ALLPOINTS Strainer, Crumb Cup , 1-1/4", S/S (1021028)
- ALLPOINTS Thread Converter 1/4-20 F To 3/8-16 Male (262435)
- DANCO Tub-Shwr Remodel Kit Sterling (39621)
- Allpoints Faucet Repair and Maintenance